Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1850-DG_18x12

  • Mfr # T1-1850-DG_18x12
  • Zoro # G5184903

product price: 
$
37.19
/ea

Key Features

Header
No Header
Legend
Fire Department Connection Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1850-DG_18x12
Zoro #
G5184903
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Fire Department Connection Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Sign Legend
Fire Department Connection Do Not Block
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
NFPA Standard
NFPA 13
Protective Coating
Clear Film Laminate
Product Type
Reflective Fire Connection Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.