Shop LYLE

Fire Trucks EntTraffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1913-DG_12x12

  • Mfr # T1-1913-DG_12x12
  • Zoro # G5207428

product price: 
$
18.59
/ea

Key Features

Header
No Header
Legend
Fire Trucks Entering
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1913-DG_12x12
Zoro #
G5207428
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Trucks EntTraffic Sign
Header
No Header
Legend
Fire Trucks Entering
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Legend
Fire Trucks Entering
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
Sign Header
No Header
Sign Properties
Rigid
Material Properties
Roll Up

Description

Fire Trucks EntTraffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews