Guest Parking Sign, 18" x 12, T1-2447-HI_12x18
Mfr # T1-2447-HI_12x18
Zoro # G6040172
product price:Â $19.95
/eaKey Features
Header
No Header
Legend
GUEST PARKING UNAUTHORIZED VEHICLES WILL BE TICKETED/TOWED AT OWNERS EXPENSE
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T1-2447-HI_12x18
Zoro #
G6040172
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Description
Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.