Shop LYLE

Hairpin Curve Left Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-6075-EG_24x24

  • Mfr # T1-6075-EG_24x24
  • Zoro # G5178728

product price: 
$
52.15
/ea

Key Features

Header
No Header
Legend
No legend
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-6075-EG_24x24
Zoro #
G5178728
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Hairpin Curve Left Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
U Turn
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol
Sign Legend Color
Black
ANSI Compliant
No
MUTCD Code
W11-1L
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
24 in
Sign Properties
Rigid
Sign Legend Style
Symbol
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Hairpin Curve Left
Material Properties
Roll Up

Description

Hairpin Curve Left Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews