Shop LYLE

Hairpin Curve Left Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-6075-HI_24x24

  • Mfr # T1-6075-HI_24x24
  • Zoro # G5253013

product price: 
$
55.49
/ea

Key Features

Header
No Header
Legend
No legend
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-6075-HI_24x24
Zoro #
G5253013
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Hairpin Curve Left Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
U Turn
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W11-1L
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Legend Style
Symbol
State Specific Sign
No
MUTCD Sign Description
Hairpin Curve Left
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
24 in
Average Outdoor Durability
5 to 8 yr
Sign Properties
Rigid
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Hairpin Curve Left Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.