Shop LYLE

Handicapped Parking Sign, 6" x 12, T1-2179-DG_12x6

  • Mfr # T1-2179-DG_12x6
  • Zoro # G5238639

product price: 
$
13.59
/ea

Key Features

Header
No Header
Legend
Warning Handicapped Parking Laws Enforced
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2179-DG_12x6
Zoro #
G5238639
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Warning Handicapped Parking Laws Enforced
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
White
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr.
MUTCD Compliant Sign
No
Sign Legend
Warning Handicapped Parking Laws Enforced
Mounting Hole Distance Center to Center
5 in
Includes Cross-Braces
No
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

ADA Handicapped Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews