Shop LYLE

Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-HI_12x18

  • Mfr # T1-1352-HI_12x18
  • Zoro # G5202640

product price: 
$
21.19
/ea

Key Features

Header
Caution
Legend
Caution Hidden Drive
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1352-HI_12x18
Zoro #
G5202640
UPC #
-
Country of Origin
United States
Item
Hidden Drive Traffic Sign
Header
Caution
Legend
Caution Hidden Drive
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Sign Header Text Color
Yellow
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Sign Header
Caution
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
MUTCD Compliant Sign
No
Sign Legend
Caution Hidden Drive
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Hidden Drive Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews