Shop LYLE

High Water Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5443-EG_24x24

  • Mfr # T1-5443-EG_24x24
  • Zoro # G5218661

product price: 
$
65.29
/ea

Key Features

Header
No Header
Legend
High Water
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5443-EG_24x24
Zoro #
G5218661
UPC #
-
Country of Origin
United States
Item
High Water Traffic Sign
Header
No Header
Legend
High Water
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
None
MUTCD Code
W16-5
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Legend
High Water
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
24 in
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Holes on 1 in. Centers
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
MUTCD Sign Description
High Water
Sign Header
No Header
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

High Water Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews