Shop LYLE

Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA

  • Mfr # W11-7-24HA
  • Zoro # G4888572

product price: 
$
68.69
/ea

Key Features

Header
No Header
Legend
Horse Crossing Pictogram
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W11-7-24HA
Zoro #
G4888572
UPC #
849362016959
Country of Origin
United States
Item
Horse Crossing Pictogram Traffic Sign
Header
No Header
Legend
Horse Crossing Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Symbol
Horse Crossing
Material
Aluminum
Double-Sided
No
Legend Style
Symbol
Subject Matter
Traffic
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Black
MUTCD Code
W11-7
Legend Color
Black
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
24 in
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Legend Style
Symbol
Sign Properties
Rigid
Sign Header
No Header
Protective Coating
Clear Film Laminate
State Specific Sign
No
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Horse Crossing Pictogram
Average Outdoor Durability
5 to 8 yr
Material Properties
Roll Up

Description

Horse Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.