Shop LYLE

Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12

  • Mfr # T1-1579-HI_12x12
  • Zoro # G5269719

product price: 
$
13.19
/ea

Key Features

Header
No Header
Legend
Horse Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1579-HI_12x12
Zoro #
G5269719
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Horse Crossing Traffic Sign
Header
No Header
Legend
Horse Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Sign Legend Color
Black
Legend Style
Text
Header Background Color
White
ANSI Compliant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
MUTCD Code
W11A-22P
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
9 in
Sign Header
No Header
Includes Cross-Braces
No
Sign Legend
Horse Crossing
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
MUTCD Sign Description
Horse Crossing
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
Material Properties
Roll Up

Description

Horse Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews