Shop LYLE

Employees Must Wash Hands Before Returning to Work, 14 x 10, Reflective Sheeting, U1-1046-RD_10X14

  • Mfr # U1-1046-RD_10X14
  • Zoro # G9804487

product price: 
$
9.89
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning to Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Reflective Sheeting
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1046-RD_10X14
Zoro #
G9804487
UPC #
849362009456
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hygiene Sign
Legend
Employees Must Wash Hands Before Returning to Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Legend/Background Color
Blue/White
Legend Color
Blue, White
Subject Matter
Wash Hands
Background Color
Blue, White
Standards
OSHA
Header
No Header
Sign Background Color
Blue, White
ANSI Compliant
Yes
Language
English, Spanish
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English, Spanish
Material
Reflective Decal
Sign Legend Text Color
Blue, White
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Blue, White
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Employees Must Wash Hands Before Returning To Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Altrabajo
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
No Header
Product Type
Hygiene Sign
Shell Material
Reflective Decal

Description

Hygiene Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Employees Must Wash Hands Before Returning To Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Altrabajo, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.