Shop LYLE

Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1937-EG_18x12

  • Mfr # T1-1937-EG_18x12
  • Zoro # G5202309

product price: 
$
21.19
/ea

Key Features

Header
No Header
Legend
Visitors Please Use Main Entrance And
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1937-EG_18x12
Zoro #
G5202309
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
No Header
Legend
Visitors Please Use Main Entrance And
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Visitors Please Use Main Entrance And
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Header Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Visitors
Sign Mounting Location
Post, Wall
Product Type
Reflective Visitors Visitors Sign

Description

Informational Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Please Use Main Entrance And, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.