Shop LYLE

Kids and Pets at Play Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1027-DG_18x24

  • Mfr # T1-1027-DG_18x24
  • Zoro # G5288591

product price: 
$
67.29
/ea

Key Features

Header
No Header
Legend
Slow Down Kids and Pets At Play
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1027-DG_18x24
Zoro #
G5288591
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Kids and Pets at Play Traffic Sign
Header
No Header
Legend
Slow Down Kids and Pets At Play
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Symbol
Child & Dog
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Slow Down Kids And Pets At Play
Sign Legend Style
Symbol, Text
Mounting Hole Distance Center to Center
21 in
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Kids and Pets at Play Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews