Lift Truck Traffic Danger Label, 10 in H, 14 in W, Polyester, Rectangle, LCU4-0476-ND_14X10

  • Mfr # LCU4-0476-ND_14X10

  • Zoro # G9343787


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0476-ND_14X10
Zoro #
G9343787
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend
Look Out For Lift Trucks
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Material Properties
Flexible
Mirror Print
No
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.