Lift Truck Traffic Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0496-RD_5X3.5

  • Mfr # LCU4-0496-RD_5X3.5

  • Zoro # G9346121


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Forklift Traffic Stay Clear
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0496-RD_5X3.5
Zoro #
G9346121
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Reflective Label
Header
Danger
Legend
Forklift Traffic Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
Forklift Traffic Stay Clear
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Danger
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Product Type
Lift Truck Traffic Danger Reflective Label

Description

Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.