Shop LYLE

Loose Gravel Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1355-HI_18x24

  • Mfr # T1-1355-HI_18x24
  • Zoro # G5248752

product price: 
$
44.89
/ea

Key Features

Header
Caution
Legend
Caution Loose Gravel
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1355-HI_18x24
Zoro #
G5248752
UPC #
-
Country of Origin
United States
Item
Loose Gravel Traffic Sign
Header
Caution
Legend
Caution Loose Gravel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
Mounting Hole Distance Center to Center
21 in
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Sign Legend
Caution Loose Gravel
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Header Background Color
Black
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Loose Gravel Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.