Shop LYLE

Machinery Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1582-EG_12x12

  • Mfr # T1-1582-EG_12x12
  • Zoro # G5164621

product price: 
$
12.59
/ea

Key Features

Header
No Header
Legend
Machinery Crossing Ahead
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1582-EG_12x12
Zoro #
G5164621
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Machinery Crossing Traffic Sign
Header
No Header
Legend
Machinery Crossing Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Double-Sided
No
Symbol
None
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
Mounting Hole Distance Center to Center
9 in
Sign Legend
Machinery Crossing Ahead
Material Properties
Roll Up

Description

Machinery Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews