Shop LYLE

Machinery Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1582-HI_12x12

  • Mfr # T1-1582-HI_12x12
  • Zoro # G5191827

product price: 
$
13.19
/ea

Key Features

Header
No Header
Legend
Machinery Crossing Ahead
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1582-HI_12x12
Zoro #
G5191827
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Machinery Crossing Traffic Sign
Header
No Header
Legend
Machinery Crossing Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Header Legend Color
White
Legend Style
Text
Symbol
None
Double-Sided
No
ANSI Compliant
No
Header Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Header
No Header
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Legend
Machinery Crossing Ahead
MUTCD Compliant Sign
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Machinery Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews