Shop LYLE

Merge Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-5472-DG_24x24

  • Mfr # T1-5472-DG_24x24
  • Zoro # G5178737

product price: 
$
70.99
/ea

Key Features

Header
No Header
Legend
No legend
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5472-DG_24x24
Zoro #
G5178737
UPC #
-
Country of Origin
United States
Item
Merge Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Symbol
Intersection Merging
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Number of Printed Sides
1
State Specific Sign
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Symbol
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
24 in
Average Outdoor Durability
8 to 10 yr
Sign Header
No Header
Material Properties
Roll Up

Description

Merge Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.