Nitric Acid Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0005-RD_5X3.5

  • Mfr # LCU4-0005-RD_5X3.5

  • Zoro # G8737386


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0005-RD_5X3.5
Zoro #
G8737386
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitric Acid Danger Reflective Label
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Sign Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Corrosion Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Nitric Acid Danger Reflective Label

Description

Nitric Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitric Acid. Improper Contact Will Cause Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.