Shop LYLE

No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-DG_18x18

  • Mfr # T1-1235-DG_18x18
  • Zoro # G5281199

product price: 
$
39.99
/ea

Key Features

Header
No Header
Legend
R5-6, No Bicycles Symbol
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1235-DG_18x18
Zoro #
G5281199
UPC #
-
Country of Origin
United States
Item
No Bicycles Traffic Sign
Header
No Header
Legend
R5-6, No Bicycles Symbol
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
No Bicycle
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
MUTCD Code
R5-6
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Mounting Hardware Included
No
Sign Legend Style
Symbol, Text
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
MUTCD Sign Description
No Bicycles
Material Properties
Roll Up

Description

No Bicycles Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews