Shop LYLE

No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18

  • Mfr # T1-1235-EG_18x18
  • Zoro # G5169451

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
R5-6
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1235-EG_18x18
Zoro #
G5169451
UPC #
-
Country of Origin
United States
Item
No Bicycles Traffic Sign
Header
No Header
Legend
R5-6
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Double-Sided
No
Symbol
No Bicycles
MUTCD Code
R5-6
MUTCD Sign Description
No Bicycles
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

No Bicycles Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews