No Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, FA-022-18HA

  • Mfr # FA-022-18HA
  • Zoro # G4887662
product price: 
$
36.59
/ea

Key Features

Header
No Header
Legend
No Exit
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA-022-18HA
Zoro #
G4887662
UPC #
849362012814
Country of Origin
United States
Item
No Exit Sign For Parking Lots
Header
No Header
Legend
No Exit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Material
Aluminum
Language
English
Subject Matter
Exit, Entrance, and Evacuation
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/White
Sign Legend Color
Black
Background Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr
Includes Cross-Braces
No
State Specific Sign
No
Sign Legend
No Exit
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Header
No Header
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in

Description

No Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.