Shop LYLE

No Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1915-EG_18x18

  • Mfr # T1-1915-EG_18x18
  • Zoro # G5273009

product price: 
$
33.39
/ea

Key Features

Header
No Header
Legend
No Exit
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1915-EG_18x18
Zoro #
G5273009
UPC #
-
Country of Origin
United States
Item
No Exit Sign For Parking Lots
Header
No Header
Legend
No Exit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Symbol
None
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
No Exit
Sign Properties
Rigid
MUTCD Compliant Sign
No
State Specific Sign
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

No Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews