Shop LYLE

No Header Sign, Aluminum, 10 in W, 14 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS

  • Mfr # U1-1021-NA_10x14
  • Zoro # G5168033

product price: 
$
8.69
/ea

Key Features

Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1021-NA_10x14
Zoro #
G5168033
UPC #
-
Country of Origin
United States
Item
No Header Sign
Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Black
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535-2006
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mirror Print
No
Abrasion Resistant
No
Legend Pictogram ID
PFXG-58
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Legend Pictogram Description
Fire Hazard
Includes Mounting Hardware
No
Product Type
Fire Sign

Description

No Header Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products