Shop LYLE

No Motorcycle Parking Sign, 18" x 12, T1-1150-EG_12x18

  • Mfr # T1-1150-EG_12x18
  • Zoro # G5281138

product price: 
$
19.59
/ea

Key Features

Header
No Header
Legend
No Motorcycle Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1150-EG_12x18
Zoro #
G5281138
UPC #
-
Country of Origin
United States
Item
No Motorcycle Parking Sign
Header
No Header
Legend
No Motorcycle Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Sign Legend
No Motorcycle Parking
Average Outdoor Durability
3 to 5 yr.
Includes Cross-Braces
No
Sign Header
No Header
Sign Legend Style
Text
Sign Properties
Rigid
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

No Motorcycle Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.