No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18

  • Mfr # T1-1170-EG_12x18

  • Zoro # G5279747


product price:  $16.79
/ea

Key Features

Header
No Header
Legend
No Parking Any Time
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1170-EG_12x18
Zoro #
G5279747
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Any Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
R7-1L
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Left Arrow
Sign Legend Color
Red
Header Legend Color
White
Double-Sided
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Red
Includes Cross-Braces
No
MUTCD Sign Description
No Parking Any Time
Average Outdoor Durability
3 to 5 yr.
Sign Legend Style
Symbol, Text
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
Yes
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend
No Parking Any Time
Material Properties
Roll Up

Description

No Parking Any Time Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.