Shop LYLE
See all product information
Create Account
No Parking Between Parking Sign, 18"x12, T1-1050-EG_12x18
- Mfr # T1-1050-EG_12x18
- Zoro # G5212383
product price:Â
$
24.59
/ea
Key Features
Header
No Header
Legend
No Parking Between Signs
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1050-EG_12x18
- Zoro #
- G5212383
- UPC #
- 849362001955
- Country of Origin
- United States
Dimensions
- Width
- 12"
- Height
- 18"
- Thickness
- 0.063 in
- Mounting Hole Dia.
- 0.375 in
Description
No Parking Between Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle