Shop LYLE

No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18

  • Mfr # T1-1151-EG_12x18
  • Zoro # G5177599

product price: 
$
23.39
/ea

Key Features

Header
No Header
Legend
No Parking Beyond This Point
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1151-EG_12x18
Zoro #
G5177599
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Symbol
None
Header Legend Color
White
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Legend
No Parking Beyond This Point
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

No Parking Beyond This Point Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews