Shop LYLE

No Parking In Driveway Sign, 18" x 12, T1-1141-EG_12x18

  • Mfr # T1-1141-EG_12x18
  • Zoro # G5245751

product price: 
$
16.29
/ea

Key Features

Header
No Header
Legend
No Parking In Driveway
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1141-EG_12x18
Zoro #
G5245751
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
No Parking In Driveway
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
MUTCD Code
R7-28
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Symbol
None
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Sign Header
No Header
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
No Parking In Driveway
MUTCD Compliant Sign
Yes
State Specific Sign
No
Sign Legend Style
Text
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Sign Description
No Parking In Driveway
Material Properties
Roll Up

Description

No Parking In Driveway Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews