Shop LYLE

No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18

  • Mfr # T1-1050-HI_12x18
  • Zoro # G5212374

product price: 
$
23.15
/ea

Key Features

Header
No Header
Legend
No Parking Between Signs
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1050-HI_12x18
Zoro #
G5212374
UPC #
849362001962
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
No Parking Between Signs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Material
Reflective Sheeting
Legend Color
Red
Subject Matter
Parking
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Left Arrow
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Red/white
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend
No Parking Between Signs
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

No Parking Between Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews