Shop LYLE

No Parking In Driveway Sign, 18" x 12, T1-1141-DG_12x18

  • Mfr # T1-1141-DG_12x18
  • Zoro # G5243520

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
No Parking In Driveway
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1141-DG_12x18
Zoro #
G5243520
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking In Driveway
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
Header Legend Color
White
Header Background Color
White
MUTCD Code
R7-28
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Sign Legend
No Parking In Driveway
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Hardware Included
No
MUTCD Sign Description
No Parking In Driveway
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Material Properties
Roll Up

Description

No Parking In Driveway Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews