This item is Discontinued.

Lyle Tow Zone No Parking Sign, 18" x 12, T1-2178-HI_12x18 T1-2178-HI_12x18

This item is Discontinued.

Lyle

Tow Zone No Parking Sign, 18" x 12, T1-2178-HI_12x18 (Discontinued)

Mfr # T1-2178-HI_12x18
Zoro # G5193260
Country of Origin United States
Category Parking Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2178-HI_12x18
Zoro #
G5193260
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Violators Subject To Fine And Towing Min.Fine $50 Max Fine $200 Fe606 (80680)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Legend
Violators Subject To Fine And Towing Min.Fine $50 Max Fine $200
State Specific Sign
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.