Shop LYLE

Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18

  • Mfr # T1-2474-HI_12x18
  • Zoro # G6032743

product price: 
$
26.29
/ea

Key Features

Header
No Header
Legend
(NO PARKING SYM) LOADING ZONE
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2474-HI_12x18
Zoro #
G6032743
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
(NO PARKING SYM) LOADING ZONE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Symbol
No Parking Symbol
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, Red
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Sign Legend
Loading Zone
State Specific Sign
No
Sign Legend Style
Symbol, Text
Sign Header
No Header
Sign Properties
Rigid
Material Properties
Roll Up

Description

Loading & Unloading Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.