Shop LYLE

No Parking Here To Corner Sign, 18" x 12, T1-2925-HI_12x18

  • Mfr # T1-2925-HI_12x18
  • Zoro # G5179227

product price: 
$
18.59
/ea

Key Features

Header
No Header
Legend
No Parking Corner To Here
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2925-HI_12x18
Zoro #
G5179227
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Corner To Here
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Red
Symbol
None
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
Sign Header
No Header
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend
No Parking Corner To Here
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Parking Here To Corner Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews