Shop LYLE

Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6

  • Mfr # T1-1641-HI_12x6
  • Zoro # G5259079

product price: 
$
10.15
/ea

Key Features

Header
No Header
Legend
Do Not Block Driveway
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1641-HI_12x6
Zoro #
G5259079
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
Do Not Block Driveway
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
State Specific Sign
No
Sign Header
No Header
Includes Cross-Braces
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Legend
Do Not Block Driveway
Material Properties
Roll Up

Description

Do Not Block Door or Driveway Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.