Shop LYLE

Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-1155-DG_12x18
  • Zoro # G5267512

product price: 
$
29.15
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking - Prohibido Estacionarse
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1155-DG_12x18
Zoro #
G5267512
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane Parking Sign
Sign Material
Aluminum
Legend
No Parking - Prohibido Estacionarse
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
White
OSHA Compliant
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
No
Legend Color
Black, Red
MUTCD Code
R7-34
Sign Legend Text Color
Black, Red
Average Outdoor Durability
8 to 10 yr
MUTCD Compliant Sign
Yes
Sign Legend
No Parking - Prohibido Estacionarse
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
State Specific Sign
No
MUTCD Sign Description
Fire Lane
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Mounting Hardware Included
No
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No
Legend Pictogram Description
No Parking

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

Explore more products