Shop LYLE

No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12

  • Mfr # T1-1100-EG_12x12
  • Zoro # G5161480

product price: 
$
15.49
/ea

Key Features

Header
No Header
Legend
No Parking Symbol
Width
12"
Height
12"
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1100-EG_12x12
Zoro #
G5161480
UPC #
-
Country of Origin
United States
Item
No Parking Symbol Parking Sign
Header
No Header
Legend
No Parking Symbol
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
OSHA Compliant
No
Symbol
No Parking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol
MUTCD Code
R8-3A
Header Legend Color
White
Sign Legend Color
Red
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Red
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
9 in
Sign Legend Style
Symbol
MUTCD Sign Description
No Parking Symbol
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Parking Symbol Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.