No Smoking Danger Label, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0471-ND_10X7

  • Mfr # LCU4-0471-ND_10X7

  • Zoro # G9343111


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0471-ND_10X7
Zoro #
G9343111
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Explosive Gas No Smoking
Metal Detectable
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products