No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0027-RD_14x10

  • Mfr # LCU5-0027-RD_14x10

  • Zoro # G4318660


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0027-RD_14x10
Zoro #
G4318660
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend/Background Color
Black/Blue on White
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Color
Black
Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Color
Black
Subject Matter
No Smoking
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Write on Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Sign Legend
Do Not Smoke In This Area.
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products