No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0029-RD_14x10

  • Mfr # LCU5-0029-RD_14x10

  • Zoro # G4318548


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
This is A Smoke-Free Workplace
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0029-RD_14x10
Zoro #
G4318548
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
This is A Smoke-Free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Blue on White
OSHA Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header
Notice
Adhesive Style
Permanent
Anti-Slip Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend
This Is A Smoke-Free Workplace
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.