No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0057-RA_14x10

  • Mfr # LCU6-0057-RA_14x10

  • Zoro # G4317796


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0057-RA_14x10
Zoro #
G4317796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
Orange
Header Legend Color
Black
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2230
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2230
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Metal Detectable
Yes
Sign Header
Warning
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend
No Smoking Beyond This Point
Write on Surface
No
Legend Pictogram ID
PFXG-02
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Smoking
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
State Specific Sign
No
Product Type
Reflective No Smoking Warning Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.