No Smoking Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, LCU1-0038-NP_14x10

  • Mfr # LCU1-0038-NP_14x10

  • Zoro # G9468072


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0038-NP_14x10
Zoro #
G9468072
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 1910.145
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Header
No Header
Sign Legend
No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.