Shop LYLE

No Smoking Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, U1-1025-ED_14x10

  • Mfr # U1-1025-ED_14x10
  • Zoro # G6044643

product price: 
$
6.99
/ea

Key Features

Header
Danger
Legend
DANGER NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1025-ED_14x10
Zoro #
G6044643
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
Danger
Legend
DANGER NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black, Red, White
Header Legend Color
Red, White
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Adhesive Style
Repositionable
Minimum Service Temperature
-50 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
No Smoking
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Product Type
Eco No Smoking Danger Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products