Shop LYLE

No Smoking Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1212-EG_12x18

  • Mfr # T1-1212-EG_12x18
  • Zoro # G5257819

product price: 
$
19.29
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1212-EG_12x18
Zoro #
G5257819
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Symbol
None
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend
No Smoking
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Product Type
No Smoking Sign

Description

No Smoking Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking, Sign Legend Style Text

Ratings & reviews