Shop LYLE

No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1050-RD_5X7

  • Mfr # U1-1050-RD_5X7
  • Zoro # G9085492

product price: 
$
3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1050-RD_5X7
Zoro #
G9085492
UPC #
849362009982
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, Red
Legend/Background Color
Red and Black/White
Material
Reflective Decal
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Subject Matter
No Smoking
Language
English
Background Color
White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Legend Pictogram ID
PFXG-02
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Chemical Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
No Smoking
Includes Mounting Hardware
No
Product Type
No Smoking Sign
Shell Material
Reflective Decal

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.