No Swimming or Trespassing When Pool is Closed., 10 in x 14 in, Reflective Sheeting, U5-1417-RD_14X10

  • Mfr # U5-1417-RD_14X10

  • Zoro # G2759471


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
No Swimming or Trespassing When Pool is Closed Police Take Notice
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1417-RD_14X10
Zoro #
G2759471
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Swimming or Trespassing When Pool is Closed Police Take Notice
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Printed Language
English
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Subject Matter
Trespassing and Property
Legend Style
Text
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Legend
No Swimming Or Trespassing When Pool Is Closed Police Take Notice
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Notice
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming Or Trespassing When Pool Is Closed Police Take Notice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.