Shop LYLE

No Texting Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1217-DG_12x18

  • Mfr # T1-1217-DG_12x18
  • Zoro # G5190993

product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
No Texting While Driving It's The Law
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1217-DG_12x18
Zoro #
G5190993
UPC #
-
Country of Origin
United States
Item
No Texting Traffic Sign
Header
No Header
Legend
No Texting While Driving It's The Law
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
No Cell Phone
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend
No Texting While Driving It's The Law
Average Outdoor Durability
8 to 10 yr
Holes on 1 in. Centers
Yes
Sign Header
No Header
Sign Mounting Hardware Included
No
State Specific Sign
No
Material Properties
Roll Up

Description

No Texting Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews