No Trespassing Sign, 14" W, 10" H, LCU1-0173-RA_14x10

  • Mfr # LCU1-0173-RA_14x10

  • Zoro # G6041301


product price:  $13.69
/ea

Key Features

Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0173-RA_14x10
Zoro #
G6041301
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Trespassing Sign
Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-129, PPIC-145
ANSI Standards
ANSI Z535
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Legend Pictogram Description
Camera
Product Type
Reflective Surveillance Sign

Description

No Trespassing Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.