Shop LYLE

No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1447-DG_12x18

  • Mfr # T1-1447-DG_12x18
  • Zoro # G5240903

product price: 
$
30.89
/ea

Key Features

Header
warning
Legend
Warning Tractor Trailers Back In Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1447-DG_12x18
Zoro #
G5240903
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Trucks Traffic Sign
Header
warning
Legend
Warning Tractor Trailers Back In Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Red
Symbol
None
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Tractor Trailers Back In Only
Average Outdoor Durability
8 to 10 yr
Sign Header
Warning
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

No Trucks Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.